Spray Paints - Craft & Hobby Spray Paint
Mfr # K01312
Zoro # G222806487
product price: $9.19
/eaSold in multiples of 6 for $55.14
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K01312
Zoro #
G222806487
UPC #
724504013129
Country of Origin
United States
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Glass, Metal, Plaster, Plastic, Wood, Sheen Satin, Finish Texture Satin, Resin Type Acrylic, Color Clear, Container Size 16 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 15 min to 2 hr, Use Location Interior, Sub Brand Kamar Varnish, Container Type Aerosol Can, Dry Time to Recoat Anytime, Flammability Flammable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.