Spray Paints - Craft & Hobby Spray Paint
Mfr # K03051000
Zoro # G722806659
product price: $14.35
/eaSold in multiples of 6 for $86.10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K03051000
Zoro #
G722806659
UPC #
724504048657
Country of Origin
United States
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Plaster, Plastic, Wood, Resin Type Acrylic, Color Green, Container Size 16 oz, Coverage Area 5 to 7 sq ft, Base Type Solvent, Dry Time 10 to 60 min, Use Location Exterior, Interior, Sub Brand Glowz, Container Type Aerosol Can, Dry Time to Recoat 1 hr, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.