Spray Paints - Craft & Hobby Spray Paint
Mfr # K09033000
Zoro # G122806617
product price: $13.49
/eaSold in multiples of 6 for $80.94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K09033000
Zoro #
G122806617
UPC #
724504090335
Country of Origin
United States
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Silver, Compatible Surface Material Glass, Sheen High Gloss, Finish Texture High Gloss, Resin Type Acrylic, Color Silver, Container Size 11 oz, Coverage Area 7 to 7 sq ft, Base Type Solvent, Dry Time 15 to 30 min, Use Location Interior, Sub Brand Looking Glass Paint, Container Type Aerosol Can, Dry Time to Recoat 5 min, Flammability Flammable, Maximum Application Temperature 75 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.