Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paints - Craft & Hobby Spray Paint

  • Mfr # KSCS029

  • Zoro # G322806653


product price: $6.49
/ea
Sold in multiples of 6 for $38.94

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSCS029
Zoro #
G322806653
UPC #
724504000297
Country of Origin
United States

Description

Spray Paints - Craft & Hobby Spray Paints, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Gold, Compatible Surface Material Fabric, Glass, Metal, Plastic, Wood, Sheen Metallic, Finish Texture Metallic, Resin Type Modified Alkyd, Color Gold Leaf, Container Size 6 oz, Coverage Area 1 to 3 sq ft, Base Type Solvent, Dry Time 15 min to 3 hr, Use Location Interior, Sub Brand Short Cuts, Container Type Aerosol Can, Dry Time to Recoat 3 hr

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.