Spray Paints - Craft & Hobby Spray Paint
Mfr # KSCS036
Zoro # G122806471
product price: $6.49
/eaSold in multiples of 6 for $38.94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSCS036
Zoro #
G122806471
UPC #
724504000365
Country of Origin
United States
Description
Spray Paints - Craft & Hobby Spray Paints, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Fabric, Glass, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Gloss, Resin Type Modified Alkyd, Color Sun Yellow, Container Size 6 oz, Coverage Area 1 to 3 sq ft, Base Type Solvent, Dry Time 15 min to 3 hr, Use Location Interior, Sub Brand Short Cuts, Container Type Aerosol Can, Dry Time to Recoat 3 hr
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.