Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paints - Craft & Hobby Spray Paint

  • Mfr # KSCS09900

  • Zoro # G422806454


product price: $6.49
/ea
Sold in multiples of 6 for $38.94

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSCS09900
Zoro #
G422806454
UPC #
724504002697
Country of Origin
United States

Description

Spray Paints - Craft & Hobby Spray Paints, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Fabric, Glass, Metal, Plastic, Wood, Sheen Metallic, Finish Texture Metallic, Resin Type Modified Alkyd, Color Antique Bronze, Container Size 6 oz, Coverage Area 1 to 3 sq ft, Base Type Solvent, Dry Time 15 min to 3 hr, Use Location Interior, Sub Brand Short Cuts, Container Type Aerosol Can, Dry Time to Recoat 3 hr

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.