Spray Paints - Craft & Hobby Spray Paint
Mfr # KSCS11500
Zoro # G322806530
product price: $6.49
/eaSold in multiples of 6 for $38.94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSCS11500
Zoro #
G322806530
UPC #
724504075875
Country of Origin
United States
Description
Spray Paints - Craft & Hobby Spray Paints, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Fabric, Glass, Metal, Plastic, Wood, Sheen High Gloss, Finish Texture High Gloss, Resin Type Modified Alkyd, Color Oil Rubbed Bronze, Container Size 6 oz, Coverage Area 1 to 3 sq ft, Base Type Solvent, Dry Time 15 min to 3 hr, Use Location Interior, Sub Brand Short Cuts, Container Type Aerosol Can, Dry Time to Recoat 3 hr
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.