Zoro Homepage

Spray Paints - Rust Preventative Spray P

  • Mfr # K02729007

  • Zoro # G422806546


product price: $8.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K02729007
Zoro #
G422806546
UPC #
724504127291
Country of Origin
United States

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Clear, Compatible Surface Material Glass, Laminate, Masonry, Metal, Plaster, Plastic, Tile, Vinyl, Wicker, Wood, Sheen Flat, Finish Texture Flat, Resin Type Acrylic, Color Clear, Container Size 16 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 20 min to 2 hr, Use Location Exterior, Interior, Sub Brand Fusion All-In-One, Container Type Aerosol Can

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.