Spray Paints - Rust Preventative Spray P
Mfr # K02767007
Zoro # G422806416
product price: $9.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K02767007
Zoro #
G422806416
UPC #
724504027676
Country of Origin
United States
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Laminate, Masonry, Metal, Plaster, Plastic, Tile, Vinyl, Wicker, Wood, Wrought Iron, Sheen Metallic, Finish Texture Metallic, Resin Type Acrylic, Color Dark Copper, Container Size 16 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 20 to 60 min, Use Location Exterior, Interior, Sub Brand Fusion All-In-One
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.