Spray Paints - Rust Preventative Spray P
Mfr # K02781007
Zoro # G622806438
product price: $9.55
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K02781007
Zoro #
G622806438
UPC #
724504127819
Country of Origin
United States
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Brown, Compatible Surface Material Concrete, Glass, Laminate, Masonry, Metal, Plaster, Plastic, Wicker, Wood, Sheen Textured, Finish Texture Textured, Resin Type Modified Alkyd, Color Desert Sand, Container Size 16 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 25 min to 2 hr, Use Location Exterior, Interior, Sub Brand Fusion All-In-One, Container Type Aerosol Can
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.