Spray Paints - Rust Preventative Spray P
Mfr # K05570007
Zoro # G622806551
product price: $6.39
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K05570007
Zoro #
G622806551
UPC #
724504055709
Country of Origin
United States
Description
Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Yellow, Compatible Surface Material Ceramic, Fabric, Glass, Masonry, Metal, Paper, Plastic, Wicker, Wood, Sheen Satin, Finish Texture Satin, Resin Type Acrylic, Color Meringue, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 10 to 60 min, Use Location Exterior, Interior, Sub Brand COLORmaxx, Container Type Aerosol Can, Dry Time to Recoat Within 6 hr or After 24 hr
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.