Zoro Homepage

Spray Paints - Rust Preventative Spray P

  • Mfr # K05599007

  • Zoro # G122806433


product price: $6.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K05599007
Zoro #
G122806433
UPC #
724504055990
Country of Origin
United States

Description

Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Ceramic, Fabric, Glass, Masonry, Metal, Paper, Plastic, Wicker, Wood, Sheen Gloss, Finish Texture Gloss, Resin Type Acrylic, Color Machinery Gray, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 10 to 60 min, Use Location Exterior, Interior, Sub Brand COLORmaxx, Container Type Aerosol Can, Dry Time to Recoat Within 6 hr or After 24 hr

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.