Spray Paints - Rust Preventative Spray P
Mfr # K09261008
Zoro # G122806600
product price: $8.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K09261008
Zoro #
G122806600
UPC #
724504082590
Country of Origin
United States
Description
Spray Paints - Rust Preventative Spray Paints, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Gray, Compatible Surface Material Aluminum, Metal, Steel, Sheen Gloss, Finish Texture Gloss, Resin Type Alkyd Enamel, Color Light Gray, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 to 60 min, Use Location Exterior, Interior, Sub Brand Rust Tough, Container Type Aerosol Can, Dry Time to Recoat Within 5 hr or After 24 hr
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.