Zoro Homepage

Sprayon Blue Layout Fluid

  • Mfr # SC0603000

  • Zoro # G411827873


product price: $10.89
/ea
Sold in multiples of 12 for $130.68

Key Features

Color
Dark blue
Color Family
Blue
Net Weight
1.053 lbs
Container Size
12 oz
Compatible Surface Material
All metals, aluminum, or glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0603000
Zoro #
G411827873
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
12 oz

Details

Color
Dark blue
Color Family
Blue
Net Weight
1.053 lbs
Compatible Surface Material
All metals, aluminum, or glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.