Zoro Homepage
This item is Discontinued.
Krylon Athletic Field Striping Paint, 17 oz., Old Gold, Water -Based K08316000

Athletic Field Striping Paint, 17 oz., Old Gold, Water -Based (Discontinued)

  • Mfr # K08316000
  • Zoro # G0348778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K08316000
Zoro #
G0348778
UPC #
075577000524
Country of Origin
Unknown

Dimensions

Size
20 oz

Details

Item
Inverted Striping Paint
Paint Color Family
Silvers
Color
Athletic Old Gold
Base Type
Water
Paint and Primer Sub Category
Athletic Field Striping Paint
Coverage
332 Linear ft/4 in Strip
For Use With
Mfr. No. 2395000, 206346
Paint and Primer Surface Material
Grass
Exposure Conditions
Mild to Moderate
Net Weight
17 oz.
Paint and Primer Application Method
Marking Wheel, Spray
VOC Content
409g/L
Striping & Marking Paint & Chalk Item
Striping Paint
Dry Time
1/2 hr
Line Striping Aerosol
Yes
Dry Time Tack Free
1/2 hr
Application Temperature
Above 32 Degrees F
Striping and Marking Paint and Chalk Item
Striping Paint
Application Method
Aerosol, Marking Wand

Description

Inverted Striping Paint, Water Base Type, Line Striping Aerosol Yes, Athletic Old Gold, Size 20 oz, Coverage 332 Linear ft/4 in Strip, Dry Time 1/2 hr, Dry Time Tack Free 1/2 hr, Application Temperature Above 32 Degrees F, Mild to Moderate Exposure Conditions, For Use With Mfr. No. 2395000, 206346

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.