Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textured Spray Paint, Black, 12 oz.

  • Mfr # K02776007

  • Zoro # G4239591


product price: $11.35
/ea

Key Features

Color
Black
Color Family
Black
Container Size
16 oz
Finish
Textured
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K02776007
Zoro #
G4239591
UPC #
724504027768
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Color
Black
Color Family
Black
Finish
Textured
Net Weight
12 oz
Coverage
25 sq ft
Exposure Conditions
Exterior, Interior
Item
Textured Spray Paint
Dry Time
25 min
Dry Time Tack Free
2 hr
Paint Sub-Brand
Fusion
Base Type
Solvent
Resin Type
Alkyd Enamel
Paint and Primer Finish
Textured
Application Temperature
55 Degrees to 75 Degrees F
Dry Time Recoat
2 to 48 hr
Spray Paints Item
Textured Spray Paint
Standards
MIR Compliant
Coating Application
General Purpose Spray Paint
Opacity
100 %
Finish Texture
Textured
Maximum Application Temperature
75 Degrees F
Resistance Properties
Chemical-Resistant
Coverage Area
25 sq ft
Minimum Application Temperature
55 Degrees F
Container Type
Aerosol Can
Compatible Surface Material
Glass, Metal, Plastic, Wood
Use Location
Exterior, Interior
Sub Brand
Fusion
Flammability
Flammable
Dry Time to Recoat
2 hr to 48 hr

Description

Textured Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Finish Texture Textured, Resin Type Alkyd Enamel, Color Black, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.