Zoro Homepage
This item is Discontinued.
Krylon Spray Paint, White, Gloss, 10 oz A04401007

Spray Paint, White, Gloss, 10 oz (Discontinued)

  • Mfr # A04401007
  • Zoro # G404346152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A04401007
Zoro #
G404346152
UPC #
755770440166
Country of Origin
United States

Details

Item
Spray Paint
Color
White
Net Weight
10 oz
Sheen
Gloss
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Surface Material
Ceramic, Plaster, Glass, Metal, Wood
Paint Color Family
Whites
Paint and Primer Finish
Gloss

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.