Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K06903900
Zoro #
G0346906
UPC #
724504690399
Country of Origin
United States
Details
Item
Spray Primer
Paint and Primer Sub Category
Spray Primer
Paint Color Family
Whites
Color
White
Paint and Primer Finish
Gloss
Net Weight
12 oz.
Coverage
15-20 sq. ft.
Dry Time
8 min.
Base Type
Alkyd
Paint and Primer Surface Material
Ceramic, Concrete, Masonry, Metal, Plaster, Wood
Dry Time Recoat
2 hr.
Spray Primers Item
Spray Primer
Application Temperature
Above 40 Degrees F
Dry Time Tack Free
Anytime
Resin Type
Alkyd Enamel
Description
Spray Primer, Color Family Whites, Resin Type Alkyd Enamel, Color White, Base Type Alkyd, Dry Time 8 min, Dry Time Tack Free Anytime, Net Weight 12 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.