Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White, Satin, Oil, 32 oz

  • Mfr # K09706008

  • Zoro # G711382331


product price: $30.15
/ea
Sold in multiples of 2 for $60.30

Key Features

Color Family
Whites
Net Weight
32 oz
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K09706008
Zoro #
G711382331
UPC #
-
Country of Origin
United States

Details

Color
White
Color Family
Whites
Net Weight
32 oz
Sheen
Satin
Base Type
Oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.