18" A2 cut resistant sleeve
Mfr # 532
Zoro # G416554040
product price:Â $14.89
/prKey Features
ANSI/ISEA Cut Level
A2
Color
Gray
ANSI/ISEA Abrasion Level
3
Standards
EN 388
Sleeve Style
Sleeve with Thumbhole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
532
Zoro #
G416554040
UPC #
-
Country of Origin
China
Details
Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
A2
Color
Gray
ANSI/ISEA Abrasion Level
3
Standards
EN 388
Sleeve Style
Sleeve with Thumbhole
ANSI/ISEA Puncture Level
0
Description
A2 cut resistant sleeve, 18 In., 1 PR , 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.