Zoro Homepage

Extreme Pressure Grease, 8 oz, Tube, Black

  • Mfr # GPL-214

  • Zoro # G1578809


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Container Size
8 oz
Container Type
Tube
Color
Black
Specific Gravity
1.75 to 1.93
Standards
ASTM D2595, ASTM D6184
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-214
Zoro #
G1578809
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8 oz
Size
8 oz.

Details

Item
Extreme Pressure Grease
Container Type
Tube
Color
Black
Specific Gravity
1.75 to 1.93
Standards
ASTM D2595, ASTM D6184
Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Max. Operating Temp.
354 Degrees F
Grease Color
Black
Base Oil
Synthetic
Min. Operating Temp.
138 Degrees F
Lubricant Additives
Molybdenum
Grease Container
Tube
Timken OK Load
30 lb
Lubricant NSF Rating
Not Rated
Temp. Range
59 Degrees to 179 Degrees C
NSF Rating
Not Rated
Product Type
Multipurpose Grease
Viscosity Index
111
Series
GPL-214
Minimum Operating Temperature
-60 Degrees F
Additive Included
Molybdenum
NLGI Viscosity Grade
2
Thickener
PTFE
ISO Viscosity Grade
68
Pour Point
-60 Degrees F
Maximum Operating Temperature
355 Degrees F
Environmentally Acceptable Lubricant
No
Thickener Type
PTFE

Description

General Purpose Grease, GPL-215 Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color Black, Temp. Range 59 Degrees to 179 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.75 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 60, Viscosity @ 100C 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.