Shop All Lubricants
Krytox
Lubricant Oil, GPL-106, Bottle, 1kg
Mfr # GPL-106
Zoro # G0705540
original price:
$821.60
11% off
new price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G0705540
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 kg |
Size | 1kg |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 kg, Container Size 1 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6207 RS1, Single Row Ball Bearings (6207 RS1)
- BESTORQ XL Timing Belts (400XL037)
- GATES XPA1800 Metric V-Belt, 1800mm Outside Length, 13mm Top Width, 1 Ribs (XPA1800)
- D&D 62" Outside Length, 2/3" Top Width, 1 Ribs (BX59)
- KRYTOX 8 oz Tube White (GPL-224)
- KRYTOX 2 oz Tube White (XHT-BDZ)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-204)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- KRYTOX 2 oz Tube White (GPL-407)
- KRYTOX 8 oz Tube White (XHT-BDX)
- SUPER LUBE Multipurpose Grease, PTFE, 1 cc, NLGI 00 (82340/00)
- Krytox Penetrants and Lubricants