Pipe Thread Sealant 1.1 lb, Tube, White, Grease
Mfr # TS4
Zoro # G4313359
product price: $281.69
/ea
Free Shipping & Returns
Key Features
Container Size
1.1 lb
Container Type
Tube
Color
White
Chemical Base
PTFE
Product Form
Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS4
Zoro #
G4313359
UPC #
812894026420
Country of Origin
United States
Dimensions
Container Size
1.1 lb
Size
1.1 lb
Details
Item
Pipe Thread Sealant
Container Type
Tube
Color
White
Chemical Base
PTFE
Product Form
Grease
Resistance Properties
Non-Corrosive, Non-Flammable
Begins to Harden
Not Specified
For Use With
Metal, Most plastics, PVC
Performance Temp. Range
-65 Degrees to 300 Degrees F
Strength
Strong
Application
Pipe Sealing
For Material Type
Metal, Plastic
Standards
ASNI/ASME Guideline B.20.1-1983
Minimum Operating Temperature
-65 Degrees F
For Fluid Type
Acetone, Alcohol, Butane, Ethanol, Fuels, Gases, Natural Gas, Oxygen, Propane, Steam, Water
Specific Sealing Application
General Purpose Thread Sealing
Non-Toxic
Yes
Maximum Operating Pressure for Gases
400 psi
Clean Up Method
Non-Chlorinated Solvent
Maximum Operating Temperature
300 Degrees F
Description
Pipe Thread Sealant, Container Size 1.1 lb, Container Type Tube, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 400 psi, Color White, For Fluid Type Acetone, Alcohol, Butane, Ethanol, Fuels, Gases, Natural Gas, Oxygen, Propane, Steam, Water, For Material Type Metal, Plastic, Specific Sealing Application General Purpose Thread Sealing, Standards ASNI/ASME Guideline B.20.1-1983, Chemical Base PTFE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.