Zoro Homepage

Pipe Thread Sealant 2 fl oz, Tube, White, Grease

  • Mfr # TS4

  • Zoro # G4313377


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Container Size
2 fl oz
Container Type
Tube
Color
White
Chemical Base
PTFE
Product Form
Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4
Zoro #
G4313377
UPC #
812894026406
Country of Origin
United States

Dimensions

Container Size
2 fl oz
Size
2 oz

Details

Item
Pipe Thread Sealant
Container Type
Tube
Color
White
Chemical Base
PTFE
Product Form
Grease
Resistance Properties
Non-Corrosive, Non-Flammable
Begins to Harden
Not Specified
Application
Pipe Sealing
Performance Temp. Range
-65 Degrees to 300 Degrees F
For Use With
Metal, Most plastics, PVC
Strength
Strong
Maximum Operating Pressure for Gases
400 psi
Maximum Operating Temperature
300 Degrees F
For Material Type
Metal, Plastic
Standards
ASNI/ASME Guideline B.20.1-1983
Non-Toxic
Yes
Minimum Operating Temperature
-65 Degrees F
Specific Sealing Application
General Purpose Thread Sealing
For Fluid Type
Acetone, Alcohol, Butane, Ethanol, Fuels, Gases, Natural Gas, Oxygen, Propane, Steam, Water
Clean Up Method
Non-Chlorinated Solvent

Description

Pipe Thread Sealant, Container Size 2 fl oz, Container Type Tube, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 400 psi, Color White, For Fluid Type Acetone, Alcohol, Butane, Ethanol, Fuels, Gases, Natural Gas, Oxygen, Propane, Steam, Water, For Material Type Metal, Plastic, Specific Sealing Application General Purpose Thread Sealing, Standards ASNI/ASME Guideline B.20.1-1983, Chemical Base PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.