Bullet Terminal, 18 AWG, 500 PK
Mfr # 20884
Zoro # G7906404
product price: $46.65
/pk 500, $0.09/eaKey Features
Type
Butt Splice
Maximum Wire Size
18 AWG
Insulation Material
Nylon
Minimum Wire Size
22 AWG
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20884
Zoro #
G7906404
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Tongue Width
0.157 in
Details
Item
Bullet Terminal
Type
Butt Splice
Insulation Material
Nylon
Insulated
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.