Zoro Homepage

K&S Engineering K-S1150 0.28 in. Round Brass Tube - 5 Piece

  • Mfr # K+S1150

  • Zoro # G504085098


product price: $53.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K+S1150
Zoro #
G504085098
UPC #
614121011502
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best?houseware supplies for all?home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Endless project uses
  • Bend to desired shape
  • Cut to desired length
  • Great for scratch builders, modelers, crafts, machine shops, and architectural applications
  • 5 piece
Specifications
  • Material: Brass
  • Shape: Round
  • Diameter: 9/32"
  • Length: 36"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.