
BRASS ROD 0.072X12 IN., 3PK
Mfr # 8169
Zoro # G216066606
product price: $6.69
/pk 3, $2.23/eaSold in multiples of 2 for $13.38
Key Features
Length
12 in
Width
1 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8169
Zoro #
G216066606
UPC #
614121181694
Country of Origin
United States
Dimensions
Length
12 in
Width
1 in
Details
Item
Brass Rod
Material
Stainless Steel
Description
K&S 0.072 in. D X 12 in. L Brass Rod 3 pk
- K&S Solid Brass Rod is most commonly used for DIY Projects (jewelry, home decor, tinkering, etc.), Model Making (trains, planes, R/C cars, etc.), arts & crafts, home improvement, electrical, woodworking, engineering, education, puppetry/stop-motion animat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.