
BRS TUBE ROUND L 12 IN., 3PK
Mfr # 3402
Zoro # G416250089
product price: $14.79
/pk 3, $4.93/eaKey Features
Length
12 in
Material
Polyethylene
Width
16 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3402
Zoro #
G416250089
UPC #
614121034020
Country of Origin
United States
Dimensions
Length
12 in
Width
16 ft
Details
Item
Brass Tube
Material
Polyethylene
Color
Black
Description
K&S 12 in. L Round Brass Tube 3 pk
- Our American-manufactured materials have been used for many different projects and industries.
- We have served our customers globally for 75+ years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.