Zoro Homepage

K & S Engineering KPlusS8230 0.016 x 0.25 in. Brass Strips

  • Mfr # K+S8230

  • Zoro # G104036773


product price: $19.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K+S8230
Zoro #
G104036773
UPC #
614121102309
Country of Origin
China

Description

Backed by the profound experience of the market, we have been able to offer Brass Sheets. Manufactured as per industry laid quality norms and guidelines, these sheets are widely used in the construction sector and fabrication works. Apart from these, our products are also used for applications like grading, grinding and stitching in sheet metal works.

Features
  • Dimensionally accurate
  • Seamless finish
  • Rustproof
  • Ability to withstand extreme temperature
  • Ability to withstand high temperature
  • Resistance against abrasion
Specifications
  • Size: 0.016 x 0.25 in.
  • Material: Brass
  • Thickness: 0.15 mm to 6.0 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.