Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K&S 3/32 in. D X 12 in. L Stainless Steel Unthreaded Rod

  • Mfr # 87133

  • Zoro # G2720791


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Product Type
Carrying Case
Carrying Options
Spring Clip
Compatibility
Sony Ericsson - J300
Product Color
Black
Product Name
Krusell Classic Multidapt - Sony Ericsson J300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87133
Zoro #
G2720791
UPC #
614121871335
Country of Origin
United States

Details

Product Type
Carrying Case
Carrying Options
Spring Clip
Compatibility
Sony Ericsson - J300
Product Color
Black
Product Name
Krusell Classic Multidapt - Sony Ericsson J300
Application/Usage
Cellular Phone

Description

Stainless steel is a low-maintenance material, often used in applications where corrosion resistance is critical. It has a high resistance to rust in many natural and man-made environments. This austenitic chromium-nickel alloy is free machining by adding sulfur and phosphorous.


  • • Bend to desired shape
  • • Common Uses: Knife Making, Household Appliances, and Furniture, Construction, Machining, Cookware, and Other Food Industry Utensils, Building Structures, Medical Supplies, Nuts and Bolts, Musical Instruments, Arts and Crafts
  • • Hobby Model Making, Marine and Aeronautical Engineering, Original Equipment Manufacturing (OEM)
  • • Cut to desired length
  • • Stainless steel with polished natural finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.