Zoro Homepage

Undersized Key Stock, Brass, Plain, 36 in L, 1/4 in W

  • Mfr # 1165

  • Zoro # G405394541


product price: $10.99
/ea
Sold in multiples of 4 for $43.96

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
36 in
Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1165
Zoro #
G405394541
UPC #
614121111653
Country of Origin
United States

Dimensions

Length
36 in
Width
1/4 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Brass
Finish
Plain

Description

Easy to cut and solder. For hobby and model building. Made of solid Brass. Each size telescopes into the next corresponding size.


  • • 1/4 inch diameter x 36 inch length
  • • Easy to cut and solder
  • • For hobby and model building
  • • Made of solid Brass
  • • Each size telescopes into the next corresponding size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.