Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 10 AWG Max, Yellow, 300/600 V, 1000 PK

  • Mfr # 20504

  • Zoro # G7917367


product price: $50.49
/pk 1000, $0.05/ea

Key Features

Type
Twist-On
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
300/600 V
Minimum Wire Combination
(3) 20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20504
Zoro #
G7917367
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Yellow
Maximum Voltage
300/600 V
Minimum Wire Combination
(3) 20 AWG
Maximum Wire Combination
(2) 12 AWG with (2) 14 AWG
Maximum Operating Temperature
221 Degrees F
Termination Style
Twist-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.