Shop KS6
See all product information
Create Account
Fire Hose, 4-Layer, 2 1/2 in Hose Inside Dia., Polyester Hose Tube, White
- Mfr # 60H25SJW-50
- Zoro # G915677035
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
4-Layer
Hose Color
White
Hose Inside Diameter
2 1/2 in
Hose Tube Material
Polyester
Jacket Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60H25SJW-50
- Zoro #
- G915677035
- UPC #
- -
- Country of Origin
- United States
- Item
- Fire Hose
- Fire Hose Type
- 4-Layer
- Hose Color
- White
- Hose Tube Material
- Polyester
- Jacket Material
- Polyester
- Coupling Lug Style
- Uncoupled
- Standards
- NFPA 1963
- Burst Pressure
- 900 psi
- Maximum Working Pressure at 70F
- 300 psi
- For Media Type
- Water
Dimensions
- Hose Inside Diameter
- 2 1/2 in
- Hose Length
- 50 ft
Description
Fire Hose, Coupling Lug Style Uncoupled, Fire Hose Type 4-Layer, Fitting Material Not Applicable, Fitting Type Not Applicable, Hose Color White, Hose Fitting A Material Not Applicable, Hose Fitting A Type Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting B Type Not Applicable, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1963, Burst Pressure 900 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.