Fire Hose, Single Jacket, 1 1/2 in Hose Inside Dia., Polyester Hose Tube, Male x Female Fitting A
Mfr # SJ150W100-NP150
Zoro # G915677332
product price:Â $253.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Single Jacket
Fitting Size
1 1/2 in
Hose Color
White
Hose Inside Diameter
1 1/2 in
Hose Tube Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ150W100-NP150
Zoro #
G915677332
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1 1/2 in
Hose Inside Diameter
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Length
100 ft
Hose Fitting A Size
1 1/2 in
Details
Item
Fire Hose
Fire Hose Type
Single Jacket
Hose Color
White
Hose Tube Material
Polyester
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male X Female
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Operating Temperature Range
-29 Degrees to 111 Degrees F
Standards
NFPA 1961
Burst Pressure
900 psi
Fitting Material
Aluminum
For Media Type
Water
Hose Fitting B Material
Male X Female
Maximum Working Pressure at 70F
300 psi
Hose Fitting A Material
Aluminum
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum, Fitting Type NPSH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male X Female, Hose Fitting B Type Male X Female, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1961, Burst Pressure 900 psi, Fitting Size 1 1/2 in..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.