Ball Bearing, 0.75in. Bore, 1.875in. OD, Max. RPM: 14000

  • Mfr # 2101093186

  • Zoro # G2086029


product price:  $26.15
/ea

Key Features

Bearing Type
Imperial Inch Series
Bore Dia.
0.75"
Cage Material
52100 Steel
Outside Dia.
1.875"
Width
0.5625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101093186
Zoro #
G2086029
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.75"
Outside Dia.
1.875"
Width
0.5625"

Details

Item
Radial Ball Bearing
Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Industry Number
LS8 2RS
Lubrication
Grade 2 Lithium Based Grease
Max. RPM
14000
Temp. Range
-20 Degrees to 212 Degrees F

Description

Ball Bearing,0.75in. Bore, 1.875in. OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.