Ball Bearing, 1.125in. Bore, 2.125in. OD, Outside Dia.: 2.125"
- Mfr # 2101092523
- Zoro # G2086220
product price:Â
$
12.75
/ea
Key Features
Cage Material
Steel
Temp. Range
-20 Degrees to 212 Degrees F
Bore Diameter
1.125 in
Bearing Industry Number
R18 ZZ
Lubricant Material
Grade 2 Lithium Based Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101092523
- Zoro #
- G2086220
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1.125 in
- Outside Diameter
- 2.125 in
- Outer Ring Width
- 0.5 in
Details
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Temp. Range
- -20 Degrees to 212 Degrees F
- Bearing Industry Number
- R18 ZZ
- Lubricant Material
- Grade 2 Lithium Based Grease
- Maximum Speed
- 10000
Description
Ball Bearing,1.125in. Bore,2.125in. OD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.