Shop FENNER DRIVES
See all product information
Create Account
V-Belt Idler Pulley, Ball, 17 mm Dia
- Mfr # VA4001
- Zoro # G0968816
product price:Â
$
18.19
/ea
Key Features
Belt Type
A
Outside Dia. (In.)
3.98 in
Bore Dia. (In.)
17 mm
For Use With
Self-Adjusting Belt Tensioner
Dimension E (In.)
0.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VA4001
- Zoro #
- G0968816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia. (In.)
- 3.98 in
- Bore Dia. (In.)
- 17 mm
- Dimension E (In.)
- 0.78 in
- Face Width (In.)
- 7/10 in
- Dimension A (In.)
- 4.0 in
- Dimension C (In.)
- 0.5 in
- Dimension D (In.)
- 0.7 in
- Dimension B (In.)
- 3.0 in
- Bore Diameter
- 17 mm
- Face Width
- 0.7 in
- Overall Width
- 0.7 in
- For Belt Trade Size
- A
- Outside Diameter
- 3.98 in
- Fits Chest Size
- ABEC-1 Bearing
Description
V-Belt Idler Pulley, Bearing Type Ball, For V-Belt Type Classical, Bore Diameter 17 mm, Face Width 0.7 in, For Belt Trade Size A, Outside Diameter 3.98 in, Pulley Material Fiberglass-Reinforced Nylon, Bearing Material Chrome Steel, Bearing Number 6203-2RS, Features ABEC-1 Bearing, For Use With Self Adjusting Belt Tensioner, Material Fabrication Molded, Material Grade 6/6, Maximum Operating Temperature 225 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.