Zoro Homepage

Ball Bearing, 1.125in. Bore, 2.125in. OD, Width: 0.5"

  • Mfr # 2101092495

  • Zoro # G2086239


product price: $13.65
/ea

Key Features

Bearing Type
Inch Series, Sealed
Cage Material
52100 Steel
Bore Dia.
1.125"
Outside Dia.
2.125"
Width
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101092495
Zoro #
G2086239
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125"
Outside Dia.
2.125"
Width
0.5"

Details

Item
Radial Ball Bearing
Bearing Type
Inch Series, Sealed
Cage Material
52100 Steel
Industry Number
R18 2RS
Max. RPM
10000
Lubrication
Grade 2 Lithium Based Grease
Temp. Range
-20 Degrees to 212 Degrees F

Description

Ball Bearing,1.125in. Bore,2.125in. OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.