Zoro Homepage

Ball Bearing, 12mm Bore, 2 Metal Shields, Width: 8mm

  • Mfr # 2101096784

  • Zoro # G2085651


product price: $22.35
/ea

Key Features

Bearing Type
Stainless Steel Shielded
Cage Material
Stainless Steel
Bore Dia.
12mm
Outside Dia.
28mm
Width
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101096784
Zoro #
G2085651
UPC #
888569046222
Country of Origin
Japan

Dimensions

Bore Dia.
12mm
Outside Dia.
28mm
Width
8mm

Details

Item
Radial Ball Bearing
Bearing Type
Stainless Steel Shielded
Cage Material
Stainless Steel
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Temp. Range
-20 to +212° F
Max. RPM
19000
Industry Number
SS6001 ZZ
Dynamic Load Capacity
1147 Lbf
Bearing Material
440 Stainless Steel
Static Load Capacity
535 Lbf

Description

Ball Bearing,12mm Bore,2 Metal Shields

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.