Zoro Homepage

Ball Bearing, 1.5in. Bore, 2 Rubber Seals

  • Mfr # 2101093158

  • Zoro # G2086126


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Bore Dia.
1-1/2"
Outside Dia.
3.25"
Width
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101093158
Zoro #
G2086126
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1-1/2"
Outside Dia.
3.25"
Width
0.75"

Details

Item
Ball Bearing,1.5in. Bore, 2 Rubber Seals
Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Max. RPM
8000
Lubrication
Grade 2 Lithium Based Grease
Industry Number
LS13 2RS
Temp. Range
-20 Degrees to 212 Degrees F

Description

Ball Bearing,1.5in. Bore, 2 Rubber Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.