Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Bearing, 15mm Bore, 2 Metal Shields

  • Mfr # 2101096563

  • Zoro # G2085837


product price: $25.45
/ea

Key Features

Bearing Type
Stainless Steel Shielded
Bore Dia.
15mm
Cage Material
440 Stainless Steel
Outside Dia.
32mm
Width
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101096563
Zoro #
G2085837
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
15mm
Outside Dia.
32mm
Width
9mm

Details

Item
Radial Ball Bearing
Bearing Type
Stainless Steel Shielded
Cage Material
440 Stainless Steel
Max. RPM
18000
Industry Number
SS6002 ZZ
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Grade 2 Lithium Based Grease

Description

Ball Bearing,15mm Bore, 2 Metal Shields

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.