Ball Bearing, 1inBore, 2.25in.OD, 0.625in.W, Bore Dia.: 1"

  • Mfr # 2101093195

  • Zoro # G2085977


product price:  $26.19
/ea

Key Features

Bearing Type
Imperial Inch Series
Bore Dia.
1"
Cage Material
52100 Steel
Outside Dia.
2.25"
Width
0.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101093195
Zoro #
G2085977
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1"
Outside Dia.
2.25"
Width
0.625"

Details

Item
Radial Ball Bearing
Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Industry Number
LS10 ZZ
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Grade 2 Lithium Based Grease
Max. RPM
12700

Description

Ball Bearing,1inBore,2.25in.OD,0.625in.W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.