Zoro Homepage

Ball Bearing, 1inBore, 2in. OD, 0.5625in. W

  • Mfr # 3863-2RS

  • Zoro # G2087060


product price: $18.15
/ea

Key Features

Bearing Type
Inch Series, Sealed
Cage Material
52100 Steel
Bore Dia.
1"
Outside Dia.
2"
Width
0.5625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3863-2RS
Zoro #
G2087060
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1"
Outside Dia.
2"
Width
0.5625"

Details

Item
Ball Bearing,1inBore,2in. OD,0.5625in. W
Bearing Type
Inch Series, Sealed
Cage Material
52100 Steel
Industry Number
1641 2RS
Max. RPM
7500
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Grade 2 Lithium Based Grease

Description

Ball Bearing,1inBore,2in. OD,0.5625in. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.