Zoro Homepage

Ball Bearing, 30mm Bore, 2 Metal Shields

  • Mfr # 2101073815

  • Zoro # G2086589


product price: $27.69
/ea

Key Features

Bearing Type
Narrow - 2 Metal Shields
Bore Dia.
30mm
Cage Material
52100 Steel
Outside Dia.
42mm
Width
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101073815
Zoro #
G2086589
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
30mm
Outside Dia.
42mm
Width
7mm

Details

Item
Ball Bearing,30mm Bore,2 Metal Shields
Bearing Type
Narrow - 2 Metal Shields
Cage Material
52100 Steel
Max. RPM
15000
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
NLGI Grade 2 Lithium Based Grease
Industry Number
61806 ZZ

Description

Ball Bearing,30mm Bore,2 Metal Shields

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.