Zoro Homepage

Ball Bearing, 80mm OD, 2 Rubber Seals

  • Mfr # 2101096588

  • Zoro # G2085767


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Stainless Steel Sealed
Cage Material
440 Stainless Steel
Bore Dia.
50mm
Outside Dia.
80mm
Width
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101096588
Zoro #
G2085767
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50mm
Outside Dia.
80mm
Width
16mm

Details

Item
Radial Ball Bearing
Bearing Type
Stainless Steel Sealed
Cage Material
440 Stainless Steel
Lubrication
Grade 2 Lithium Based Grease
Temp. Range
-20 Degrees to 212 Degrees F
Max. RPM
7000
Industry Number
SS6010 2RS

Description

Ball Bearing, 80mm OD, 2 Rubber Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.