Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove, 0.5in. Bore, 2 Rubber Seals

  • Mfr # 2101093289

  • Zoro # G2085916


product price: $45.89
/ea

Key Features

Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Bore Dia.
1/2"
Outside Dia.
1.625"
Width
0.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101093289
Zoro #
G2085916
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1/2"
Outside Dia.
1.625"
Width
0.625"

Details

Item
Radial Ball Bearing
Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Grade 2 Lithium Based Grease
Industry Number
MS5 2RS

Description

Deep Groove, 0.5in. Bore,2 Rubber Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.