Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Groove, 0.625in Bore, 2 Metal Shields

  • Mfr # R10 ZZ

  • Zoro # G2086290


product price: $8.39
/ea

Key Features

Bearing Type
Inch Series, Shielded
Bore Dia.
0.625"
Cage Material
52100 Steel
Outside Dia.
1.375"
Width
0.34375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10 ZZ
Zoro #
G2086290
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.625"
Outside Dia.
1.375"
Width
0.34375"

Details

Item
Deep Groove,0.625in Bore,2 Metal Shields
Bearing Type
Inch Series, Shielded
Cage Material
52100 Steel
Lubrication
Grade 2 Lithium Based Grease
Industry Number
R10 ZZ
Max. RPM
21000
Temp. Range
-20 Degrees to 212 Degrees F

Description

Deep Groove,0.625in Bore,2 Metal Shields

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.