Zoro Homepage

Deep Groove, 0.875in. Bore

  • Mfr # 2101093190

  • Zoro # G2086001


product price: $20.39
/ea

Key Features

Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Bore Dia.
0.875"
Outside Dia.
2"
Width
0.5625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101093190
Zoro #
G2086001
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.875"
Outside Dia.
2"
Width
0.5625"

Details

Item
Radial Ball Bearing
Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Lubrication
Light Oil Preservative
Industry Number
LS9
Temp. Range
-20 Degrees F to +390 Degrees F
Max. RPM
2320

Description

Deep Groove, 0.875in. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.