Zoro Homepage

Deep Groove Ball, 0.625in Bore, 0.4375inW

  • Mfr # 2101093183

  • Zoro # G2086047


product price: $20.19
/ea

Key Features

Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Bore Dia.
0.625"
Outside Dia.
1.5625"
Width
0.4375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101093183
Zoro #
G2086047
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.625"
Outside Dia.
1.5625"
Width
0.4375"

Details

Item
Radial Ball Bearing
Bearing Type
Imperial Inch Series
Cage Material
52100 Steel
Max. RPM
17000
Lubrication
Grade 2 Lithium Based Grease
Temp. Range
-20 Degrees to 212 Degrees F
Industry Number
LS7 2RS

Description

Deep Groove Ball,0.625in Bore,0.4375inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.