Zoro Homepage

Deep Groove Ball, 1.5in. Bore

  • Mfr # 2101092635

  • Zoro # G2086187


product price: $27.79
/ea

Key Features

Bearing Type
Inch Series
Cage Material
Steel
Bore Dia.
1.5"
Outside Dia.
2.625"
Width
0.4375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101092635
Zoro #
G2086187
UPC #
888569033635
Country of Origin
Japan

Dimensions

Bore Dia.
1.5"
Outside Dia.
2.625"
Width
0.4375"

Details

Item
Radial Ball Bearing
Bearing Type
Inch Series
Cage Material
Steel
Max. RPM
6000
Lubrication
Light Oil Preservative
Temp. Range
-20 to +390° F
Industry Number
R24
Bearing Material
52100 Steel
Dynamic Load Capacity
2956 Lbf
Static Load Capacity
2124 Lbf

Description

Deep Groove Ball, 1.5in. Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.